Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 90mm ID, Nitrile Rubber
Mfr # 9012010SC
Zoro # G600474680
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 90 mm
- Outside Dia. 120 mm
- Lip Material Nitrile Rubber
- Standards DIN 3760
Product Information
- Brand Dds
- MFR # 9012010SC
- Zoro # G600474680
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 90 mm |
Outside Dia. | 120 mm |
Width | 10 mm |
Overall Width | 10 mm |
Outside Diameter | 120 mm |
Inside Diameter | 90 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SC |
Standards | DIN 3760 |
Max. Pressure | 7 psi |
Maximum Temperature | 250 Degrees F |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Number of Lips | 1 |
Contact Type | Contact Seal |
Minimum Temperature | -40 Degrees F |
Case Coating | None |
Spring Type | Garter |
Spring Reinforcement | Yes |
System of Measurement | Metric |
Maximum Pressure | 7 psi |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 90 mm, Outside Diameter 120 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Cog Belt, Ax40 (11-0008)
- FOSTER Push On Socket Hose Stem, 1/2"X3/8" (FS308P)
- DIVERSITECH Motor Run Capacitor, 440V, Round (4JR0540)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZR03825-15-13-G)
- DDS Shaft Seal, 35 x 56 x 12 mm., TC, Nitrile Rubber (355612TC)
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (255007TCV)
- DDS Shaft Seal, VG, 1.125in ID, Nitrile Rubber (31.7538.13.17VG)
- DDS Shaft Seal, 10 x 16 x 4 mm., Nitrile Rubber (101604SC)
- DDS Shaft Seal, 55 x 72 x 10 mm., TCV, Fluoro Rubber (557210TCV)
- DDS Shaft Seal, 57.15mm I. D., 69.85mm O. D. (57.1569.859.52TC)
- DDS Shaft Seal, 62 x 85 x 8 mm., Nitrile Rubber (628508TC)
- Dds Motor Supplies