Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 45mm ID, Nitrile Rubber
Mfr # 456506SC
Zoro # G800474640
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 45 mm
- Outside Dia. 65 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Product Information
- Brand Dds
- MFR # 456506SC
- Zoro # G800474640
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 45 mm |
Outside Dia. | 65 mm |
Width | 6 mm |
Overall Width | 6 mm |
Outside Diameter | 65 mm |
Inside Diameter | 45 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SC |
Max. Pressure | 7 psi |
Standards | DIN 3760 |
Maximum Temperature | 250 Degrees F |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Spring Type | Garter |
System of Measurement | Metric |
Number of Lips | 1 |
Spring Reinforcement | Yes |
Contact Type | Contact Seal |
Minimum Temperature | -40 Degrees F |
Case Coating | None |
Maximum Pressure | 7 psi |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 45 mm, Outside Diameter 65 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ AX42 Cogged Belt, 44 in Outside Length, 3/8 in Top Width, 1 Ribs (AX42)
- DDS Shaft Seal, 38 x 62 x 7 mm., Nitrile Rubber (386207TC)
- PARKER Coil Connector, Female, 24DC, 120AC (PS2932BP)
- SKF SKF 21316 CKJ C3, Spherical Roller Bearings (21316 CKJ C3)
- DDS Shaft Seal, 45 x 65 x 12 mm., TC, Nitrile Rubber (456512TC)
- DDS Shaft Seal, 45 x 65 x 7 mm., TC, Nitrile Rubber (45657TC)
- DDS Shaft Seal, 45 x 65 x 8 mm., Nitrile Rubber (456508TC)
- DDS Shaft Seal, TC, 41mm ID, Nitrile Rubber (415307TC)
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224210TC)
- DDS Shaft Seal, TF, 12mm ID, Nitrile Rubber (123007TF)
- DDS Shaft Seal, TA, 4.25in ID, Nitrile Rubber (IN107.95139.712.7TA)
- Dds Motor Supplies