Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 40mm ID, Nitrile Rubber
Mfr # 405507SC
Zoro # G400476945
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 40 mm
- Outside Dia. 55 mm
- Lip Material Nitrile Rubber
- Standards DIN 3760
- Max. Pressure 7 psi
Product Information
- Brand Dds
- MFR # 405507SC
- Zoro # G400476945
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 40 mm |
Outside Dia. | 55 mm |
Width | 7 mm |
Overall Width | 7 mm |
Outside Diameter | 55 mm |
Inside Diameter | 40 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 40 mm, Outside Diameter 55 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Link, Double Pitch (C2082HASA2RL)
- D&D Belt, VS, 1 x 38.9in OC (1626V384)
- ENERPAC CB180040, PLUNGER (CB180040)
- SKF SKF-6309, Single Row Ball Brgs, 6309 (6309)
- DDS Shaft Seal, 40 x 55 x 7 mm., Nitrile Rubber (405507TC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (40556.5SC)
- DDS Shaft Seal, 40 x 55 x 8 mm., TC, Nitrile Rubber (40558TC)
- DDS Shaft Seal, 55 x 80 x 10 mm., TC, Nitrile Rubber (558010TC)
- DDS Shaft Seal, 60 x 75 x 8 mm., Nitrile Rubber (607508TC)
- DDS Shaft Seal, 55 x 80 x 10 mm., TCV, Fluoro Rubber (558010TCV)
- DDS Shaft Seal, 55 x 75 x 8 mm., Nitrile Rubber (557508TC)
- Dds Motor Supplies