Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 40mm ID, Nitrile Rubber
Mfr # 405207SC
Zoro # G500476746
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 40 mm
- Outside Dia. 52 mm
- Lip Material Nitrile Rubber
- Design Code SC
Product Information
- Brand Dds
- MFR # 405207SC
- Zoro # G500476746
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 40 mm |
Outside Dia. | 52 mm |
Width | 7 mm |
Outside Diameter | 52 mm |
Overall Width | 7 mm |
Inside Diameter | 40 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SC |
Max. Pressure | 7 psi |
Standards | DIN 3760 |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Case Coating | None |
Minimum Temperature | -40 Degrees F |
System of Measurement | Metric |
Contact Type | Contact Seal |
Spring Type | Garter |
Maximum Pressure | 7 psi |
Maximum Temperature | 250 Degrees F |
Spring Reinforcement | Yes |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Number of Lips | 1 |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 40 mm, Outside Diameter 52 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Shielded, 17mm Bore (6203 2ZNR JEM)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (B3T21)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cup <4 OD (28622 W/28682)
- TOMPKINS Hydraulic Fitting-Steel12MP-06FP REDUCER (5406-12-06)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (405206SC)
- DDS Shaft Seal, 30 x 56 x 10 mm., SCV, Fluoro Rubber (305610SCV)
- DDS Shaft Seal, 40 x 62 x 7 mm., SCV, Fluoro Rubber (40627SCV)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5742.866.35TC)
- DDS Shaft Seal, TC, 1.937in ID, Nitrile Rubber (IN49.2176.29.52TC)
- DDS Shaft Seal, 30 x 43 x 8 mm., TC, Nitrile Rubber (30438TC)
- DDS Shaft Seal, TC, 28mm ID, Nitrile Rubber (283805TC)
- Dds Shaft Seals & Adapters