Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 22mm ID, Nitrile Rubber
Mfr # 224707SC
Zoro # G700472487
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 22 mm
- Outside Dia. 47 mm
- Lip Material Nitrile Rubber
- Design Code SC
Product Information
- Brand Dds
- MFR # 224707SC
- Zoro # G700472487
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 22 mm |
Outside Dia. | 47 mm |
Width | 7 mm |
Outside Diameter | 47 mm |
Inside Diameter | 22 mm |
Overall Width | 7 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SC |
Max. Pressure | 7 psi |
Standards | DIN 3760 |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 250 Degrees F |
Number of Lips | 1 |
Spring Reinforcement | Yes |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Case Coating | None |
Maximum Pressure | 7 psi |
Spring Type | Garter |
System of Measurement | Metric |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Contact Type | Contact Seal |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 22 mm, Outside Diameter 47 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Hose Clamp, Mini, SAE #5 All SS300 (HCMN-333-005-3125)
- TITAN HD Motor Dual Run Cap, 60/10 MFD, 440V, Round (PRCFD6010A)
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (3K384)
- AEROQUIP Adpt, MNPT-FJIC, 1-11-1/2, 1-5/16-12, Strt (2018-16-16S)
- DDS Shaft Seal, TB, 55mm ID, Nitrile Rubber (557008TB)
- DDS Shaft Seal, SC, 8mm ID, Nitrile Rubber (081906SC)
- DDS Shaft Seal, SC, 16mm ID, Nitrile Rubber (163607SC)
- DDS Shaft Seal, 95mm I. D., 145mm O. D., 13mm W (9514513TC)
- DDS Shaft Seal, 92mm I. D., 120mm O. D., 13mm W (9212013SC)
- DDS Shaft Seal, 68 x 90 x 10 mm., Nitrile Rubber (689010TC)
- DDS Shaft Seal, 14mm I. D., 30mm O. D., 7mm W (14307SCV)
- Dds Shaft Seals & Adapters