Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 22mm ID, Nitrile Rubber
Mfr # 223808SC
Zoro # G000472651
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 22 mm
- Outside Dia. 38 mm
- Lip Material Nitrile Rubber
- Design Code SC
Product Information
- Brand Dds
- MFR # 223808SC
- Zoro # G000472651
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 22 mm |
Outside Dia. | 38 mm |
Width | 8 mm |
Overall Width | 8 mm |
Inside Diameter | 22 mm |
Outside Diameter | 38 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SC |
Standards | DIN 3760 |
Max. Pressure | 7 psi |
Maximum Pressure | 7 psi |
Number of Lips | 1 |
Contact Type | Contact Seal |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Case Coating | None |
Maximum Temperature | 250 Degrees F |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
System of Measurement | Metric |
Minimum Temperature | -40 Degrees F |
Spring Reinforcement | Yes |
Spring Type | Garter |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 22 mm, Outside Diameter 38 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, H Series (SVHN8-8F)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/2 HP, 48Z Frame, 115/230V AC Voltage (048A17T2004)
- LEGRIS Flow Control Regulator, 10mm OD (7060 10 17)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 5 in Stroke, NFPA Double Acting (5VKX8)
- DDS Shaft Seal, TC, 0.875in ID, Nitrile Rubber (IN22.2231.756.35TC)
- DDS Shaft Seal, SB, 45mm ID, Nitrile Rubber (456508SB)
- DDS Shaft Seal, 140mm I. D., 170mm O. D. (14017013SA)
- DDS Shaft Seal, 26 x 37 x 7 mm., Nitrile Rubber (263707TC)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (254510SC)
- DDS Shaft Seal, 45 x 62 x 8 mm., Nitrile Rubber (456208TC)
- DDS Shaft Seal, 50mm I. D., 80mm O. D., 10mm W (508010TA)
- Dds Shaft Seals & Adapters