Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 1.938in ID, Nitrile Rubber
Mfr # 49.2169.859.52SC
Zoro # G400476365
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 49.21 mm
- Outside Dia. 69.85 mm
- Width 9.52 mm
- Lip Material Nitrile Rubber
Product Information
- Brand Dds
- MFR # 49.2169.859.52SC
- Zoro # G400476365
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 49.21 mm |
Outside Dia. | 69.85 mm |
Width | 9.52 mm |
Overall Width | 0.375 in |
Inside Diameter | 1.938 in |
Outside Diameter | 2.75 in |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SC |
Max. Pressure | 7 psi |
Standards | DIN 3760 |
Maximum Temperature | 250 Degrees F |
Spring Type | Garter |
Contact Type | Contact Seal |
Number of Lips | 1 |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
System of Measurement | Inch |
Minimum Temperature | -40 Degrees F |
Case Coating | None |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Maximum Pressure | 7 psi |
Spring Reinforcement | Yes |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 1.938 in, Outside Diameter 2.75 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2517 X 1-1/2-KW Taper Lock Bushing (2517X1-1/2 KWY 3/8X3/16)
- D&D 67" Outside Length, 5/8" Top Width, 1 Ribs (5VX670)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight (FS6565X12X12)
- TRITAN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (UCF202-10 (47MM))
- DDS Shaft Seal, 160 x 190 x 15 mm., Nitrile Rubber (16019015TC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7547.6211.11TC)
- DDS Shaft Seal, 80 x 125 x 12 mm., SCV, Fluoro Rubber (8012512SCV)
- DDS Shaft Seal, 10 x 16 x 4 mm., SCV, Fluoro Rubber (10164SCV)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (162807TC)
- DDS Shaft Seal, 28 x 52 x 7 mm., TC, Nitrile Rubber (28527TC)
- DDS Shaft Seal, SB, 14mm ID, Nitrile Rubber (142807SB)
- Dds Motor Supplies