Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 1.875in ID, Nitrile Rubber
Mfr # IN47.6265.086.35SC
Zoro # G900474168
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 1 7/8 in
- Outside Dia. 2 5/9 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Product Information
- Brand Dds
- MFR # IN47.6265.086.35SC
- Zoro # G900474168
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 1 7/8 in |
Outside Dia. | 2 5/9 in |
Width | 1/4 in |
Inside Diameter | 1.875 in |
Outside Diameter | 2.555 in |
Overall Width | 0.25 in |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SC |
Max. Pressure | 7 psi |
Standards | DIN 3760 |
Maximum Pressure | 7 psi |
Contact Type | Contact Seal |
Number of Lips | 1 |
Spring Reinforcement | Yes |
Spring Type | Garter |
Case Coating | None |
System of Measurement | Inch |
Minimum Temperature | -40 Degrees F |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Maximum Temperature | 250 Degrees F |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 1.875 in, Outside Diameter 2.555 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 3/8 In, NPT x Tube (AS3201FG-N03-11S)
- MI-T-M Curved Wand (16-0403)
- GATES Truflex V-Belts, 4L330 (4L330)
- TRITAN Bearings, 7.00mm Bore Dia., 740 lb. (627 ZZ PRX)
- DDS Shaft Seal, TF, 20mm ID, Nitrile Rubber (203510TF)
- DDS Shaft Seal, 60 x 82 x 9 mm., TC, Nitrile Rubber (60829TC)
- DDS Shaft Seal, SC, 45mm ID, Nitrile Rubber (459010SC)
- DDS Shaft Seal, 60mm I. D., 110mm O. D., 12mm W (6011012SC)
- DDS Shaft Seal, 70 x 95 x 10 mm., SCV, Fluoro Rubber (709510SCV)
- DDS Shaft Seal, 55 x 78 x 12 mm., TC, Nitrile Rubber (557812TC)
- DDS Shaft Seal, 50 x 100 x 10 mm., Nitrile Rubber (5010010TC)
- Dds Motor Supplies