Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 1.75in ID, Nitrile Rubber
Mfr # 44.4569.8512.7SC
Zoro # G100474272
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 44.45 mm
- Outside Dia. 69.85 mm
- Lip Material Nitrile Rubber
- Standards DIN 3760
Product Information
- Brand Dds
- MFR # 44.4569.8512.7SC
- Zoro # G100474272
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 44.45 mm |
Outside Dia. | 69.85 mm |
Width | 12.7 mm |
Inside Diameter | 1.75 in |
Overall Width | 0.5 in |
Outside Diameter | 2.75 in |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SC |
Standards | DIN 3760 |
Max. Pressure | 7 psi |
System of Measurement | Inch |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 250 Degrees F |
Contact Type | Contact Seal |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Spring Reinforcement | Yes |
Maximum Pressure | 7 psi |
Spring Type | Garter |
Number of Lips | 1 |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 1.75 in, Outside Diameter 2.75 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Scooter Belt, 738-18-30-8.0 (738-18-30-8.0)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/2 HP, T3B (056C17G15523)
- DAYTON Motor Dual Run Cap, 40/10 MFD, 370V, Oval (12N962)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E712LS)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (44.4569.859.52SC)
- DDS Shaft Seal, SC, 45mm ID, Nitrile Rubber (459010SC)
- DDS Shaft Seal, TC, 62mm ID, Nitrile Rubber (629008TC)
- DDS Shaft Seal, TCNV, 20mm ID, Fluoro Rubber (203007TCNV)
- DDS Shaft Seal, TCV, 40mm ID, Fluoro Rubber (408007TCV)
- DDS Shaft Seal, SC, 0.625in ID, Nitrile Rubber (IN15.8728.576.35SC)
- DDS Shaft Seal, 65mm I. D., 85mm O. D., 12mm W (658512TC)
- Dds Shaft Seals & Adapters