Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 1.625in ID, Nitrile Rubber
Mfr # 41.2773.027.93SC
Zoro # G300473099
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 41.27 mm
- Outside Dia. 73.02 mm
- Lip Material Nitrile Rubber
- Design Code SC
Product Information
- Brand Dds
- MFR # 41.2773.027.93SC
- Zoro # G300473099
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 41.27 mm |
Outside Dia. | 73.02 mm |
Width | 7.93 mm |
Overall Width | 0.313 in |
Inside Diameter | 1.625 in |
Outside Diameter | 2.875 in |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SC |
Standards | DIN 3760 |
Max. Pressure | 7 psi |
Contact Type | Contact Seal |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Number of Lips | 1 |
Case Coating | None |
Maximum Temperature | 250 Degrees F |
Spring Reinforcement | Yes |
Spring Type | Garter |
Minimum Temperature | -40 Degrees F |
System of Measurement | Inch |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Maximum Pressure | 7 psi |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 1.625 in, Outside Diameter 2.875 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Coupling, Poly Insert (XFCA15)
- FESTO Short-Stroke Cylinder ADVC-20-15-I-P (ADVC-20-15-I-P)
- PIX Poly Rib J Belt, 47 in. EL-12 Rib (470J12)
- BESTORQ Aftermarket Kubota T1870 (PTO Belt) Lawn / Garden Tractor Replacement Belt, B91LG (B91LG)
- DDS Shaft Seal, TC, 165mm ID, Nitrile Rubber (16519513TC)
- DDS Shaft Seal, 14 x 28 x 10 mm., SCV, Fluoro Rubber (142810SCV)
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224210TC)
- DDS Shaft Seal, TF, 35mm ID, Nitrile Rubber (354507TF)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (356208TC)
- DDS Shaft Seal, 160mm I. D., 190mm O. D. (16019015SCV)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (162505TC)
- Dds Motor Supplies