Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 1.25in ID, Nitrile Rubber
Mfr # IN31.7547.629.52SC
Zoro # G100477648
product price: $11.99
/ea
Sold in multiples of 2 for $23.98
$23.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 1 1/4 in
- Outside Dia. 1 7/8 in
- Lip Material Nitrile Rubber
- Standards DIN 3760
Product Information
- Brand Dds
- MFR # IN31.7547.629.52SC
- Zoro # G100477648
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 1 1/4 in |
Outside Dia. | 1 7/8 in |
Width | 3/8 in |
Outside Diameter | 1.875 in |
Overall Width | 0.375 in |
Inside Diameter | 1.25 in |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SC |
Standards | DIN 3760 |
Max. Pressure | 7 psi |
Maximum Pressure | 7 psi |
Maximum Temperature | 250 Degrees F |
Spring Reinforcement | Yes |
Number of Lips | 1 |
Minimum Temperature | -40 Degrees F |
System of Measurement | Inch |
Spring Type | Garter |
Contact Type | Contact Seal |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Case Coating | None |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 1.25 in, Outside Diameter 1.875 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA INSPIRE SERIES C2040 Roller Link ASME/ANSI Double Pitch Roller Chain, 1" Pitch, PK5 (C2040RL)
- QA1 Female Rod End, Nylon/PTFE, LH, 1/4-28 (NFL4)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-095, 1-1/8" (235124)
- DURA-EXTREME BAND WEDGE Banded Belt, 3VX2, 158 x 69in OC, 2 Band (2/3VX690)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7547.6211.11TC)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7547.627.93SC)
- DDS Shaft Seal, 40 x 55 x 7 mm., Nitrile Rubber (405507TC)
- DDS Shaft Seal, SCV, 1.125in ID, Fluoro Rubber (31.7547.626.35SCV)
- DDS Shaft Seal, 4 x 10 x 4 mm., VC, Nitrile Rubber (4104VC)
- DDS Shaft Seal, TCNV, 55mm ID, Fluoro Rubber (557208TCNV)
- DDS Shaft Seal, TCV, 10mm ID, Fluoro Rubber (102607TCV)
- Dds Shaft Seals & Adapters