Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 1.125in ID, Nitrile Rubber
Mfr # IN28.5747.626.35SC
Zoro # G100477273
product price: $11.59
/ea
Sold in multiples of 2 for $23.18
$23.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 1 1/8 in
- Outside Dia. 1 7/8 in
- Lip Material Nitrile Rubber
- Standards DIN 3760
Product Information
- Brand Dds
- MFR # IN28.5747.626.35SC
- Zoro # G100477273
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 1 1/8 in |
Outside Dia. | 1 7/8 in |
Width | 1/4 in |
Overall Width | 0.25 in |
Inside Diameter | 1.125 in |
Outside Diameter | 1.875 in |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SC |
Standards | DIN 3760 |
Max. Pressure | 7 psi |
Spring Reinforcement | Yes |
Case Coating | None |
System of Measurement | Inch |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Maximum Pressure | 7 psi |
Spring Type | Garter |
Maximum Temperature | 250 Degrees F |
Contact Type | Contact Seal |
Minimum Temperature | -40 Degrees F |
Number of Lips | 1 |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 1.125 in, Outside Diameter 1.875 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, 3L Wrapped, 3/8 X 29 (3L290)
- CRC Corrosion Inhibitor, SP-400, H2, Aerosol Can, 10 oz, Amber (03282)
- THOMSON Ball Bushing Die, Bore Dia 1.500 In (DS24)
- SMC Male Run Tee, 1/4 in., TubexMale BSPT (KQ2Y07-03AS)
- DDS Shaft Seal, SF, 50mm ID, Nitrile Rubber (506007SF)
- DDS Shaft Seal, 165.1mm I. D., 190.5mm O. D. (165.1190.512.7TC)
- DDS Shaft Seal, TC, 0.625in ID, Nitrile Rubber (IN15.8731.756.35TC)
- DDS Shaft Seal, 180 x 220 x 15 mm., SCV, Fluoro Rubber (18022015SCV)
- DDS Shaft Seal, TCNV, 20mm ID, Fluoro Rubber (202806TCNV)
- DDS Shaft Seal, SC, 1.375in ID, Nitrile Rubber (IN34.9247.626.35SC)
- DDS Shaft Seal, 45 x 65 x 7 mm., TC, Nitrile Rubber (45657TC)
- Dds Motor Supplies