Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 0.875in ID, Nitrile Rubber
Mfr # 22.2231.756.35SC
Zoro # G800471953
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 22.22 mm
- Outside Dia. 31.75 mm
- Width 6.35 mm
- Lip Material Nitrile Rubber
Product Information
- Brand Dds
- MFR # 22.2231.756.35SC
- Zoro # G800471953
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 22.22 mm |
Outside Dia. | 31.75 mm |
Width | 6.35 mm |
Inside Diameter | 0.875 in |
Outside Diameter | 1.25 in |
Overall Width | 0.25 in |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SC |
Standards | DIN 3760 |
Max. Pressure | 7 psi |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Spring Reinforcement | Yes |
Maximum Pressure | 7 psi |
System of Measurement | Inch |
Case Coating | None |
Contact Type | Contact Seal |
Spring Type | Garter |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 250 Degrees F |
Number of Lips | 1 |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 0.875 in, Outside Diameter 1.25 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Y Branch, 1/4 in., TubexMNPT (KQ2U07-34AS)
- FAIRCHILD 1/4 in. 500Psi 2-150Psi Npt Pneumatic Regulator (10262)
- TRITAN Angular Contact Ball Bearing, 2700lb., NBR (5204 2RS/C3 PRX)
- WILKERSON Filter-Regulator, Particles/Water Removal, Max. Flow - Air Treatment: 250 cfm (B28-03-FK00B)
- DDS Shaft Seal, 82.55mm I. D., 114.3mm O. D. (82.55114.312.7SC)
- DDS Shaft Seal, TC, 0.5in ID, Nitrile Rubber (IN12.731.756.35TC)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (284708SC)
- DDS Shaft Seal, TCN, 17mm ID, Nitrile Rubber (172806TCN)
- DDS Shaft Seal, TC, 45mm ID, Nitrile Rubber (4510010TC)
- DDS Shaft Seal, 45mm I. D., 75mm O. D., 12mm W (457512TB)
- DDS Shaft Seal, TCNV, 55mm ID, Fluoro Rubber (557208TCNV)
- Dds Shaft Seals & Adapters