Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 0.75in ID, Nitrile Rubber
Mfr # IN19.0531.756.35SC
Zoro # G100475033
original price:
$5.97
4% off
new price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 3/4 in
- Outside Dia. 1 1/4 in
- Lip Material Nitrile Rubber
- Standards DIN 3760
Product Information
- Brand Dds
- MFR # IN19.0531.756.35SC
- Zoro # G100475033
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 1/4 in |
Width | 1/4 in |
Outside Diameter | 1.25 in |
Inside Diameter | 0.75 in |
Overall Width | 0.25 in |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SC |
Standards | DIN 3760 |
Max. Pressure | 7 psi |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Maximum Pressure | 7 psi |
Spring Type | Garter |
Case Coating | None |
Maximum Temperature | 250 Degrees F |
Contact Type | Contact Seal |
Spring Reinforcement | Yes |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Number of Lips | 1 |
Minimum Temperature | -40 Degrees F |
System of Measurement | Inch |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 0.75 in, Outside Diameter 1.25 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1.437 x 40.3in OC (2322V396)
- FAFNIR Ball Bearings, #W305PP (W305PP)
- NORGREN 1/2IN 250PSI NPT PNEUMATIC LUBRICATOR (L74C-4AP-QDN)
- EM&S Unit Bearing Motor, 35 WO, 115 Volt, Original OEM Motor (ESP-L35EM1)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0531.754.76TC)
- DDS Shaft Seal, SC, 0.75in ID, Nitrile Rubber (IN19.0531.754.76SC)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0531.756.35TC)
- DDS Shaft Seal, TCN, 18mm ID, Nitrile Rubber (183006TCN)
- DDS Shaft Seal, SC, 45mm ID, Nitrile Rubber (456506SC)
- DDS Shaft Seal, SB, 30mm ID, Nitrile Rubber (304308SB)
- DDS Shaft Seal, 160mm I. D., 200mm O. D. (16020012SC)
- Dds Motor Supplies