Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 0.625in ID, Nitrile Rubber
Mfr # IN15.8734.926.35SC
Zoro # G000475461
product price: $9.15
/ea
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 5/8 in
- Outside Dia. 1 3/8 in
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Product Information
- Brand Dds
- MFR # IN15.8734.926.35SC
- Zoro # G000475461
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 1 3/8 in |
Width | 1/4 in |
Outside Diameter | 1.375 in |
Overall Width | 0.25 in |
Inside Diameter | 0.625 in |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SC |
Max. Pressure | 7 psi |
Standards | DIN 3760 |
Spring Reinforcement | Yes |
Minimum Temperature | -40 Degrees F |
Contact Type | Contact Seal |
Maximum Temperature | 250 Degrees F |
Spring Type | Garter |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
System of Measurement | Inch |
Maximum Pressure | 7 psi |
Case Coating | None |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Number of Lips | 1 |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 0.625 in, Outside Diameter 1.375 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC TESTPOINT 1/4 NPTF MC/NBR (TESTPOINT 1620 1/4 NPTF MC/NBR)
- QA1 Metric Greasable Precision Rod End (MHFR12Z-1)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-7/16, L 4 (CB232832)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B Section, 21/32 in W Top, 86.2 in L Outside (B83R)
- DDS Shaft Seal, 62mm I. D., 80mm O. D., 10mm W (628010SC)
- DDS Shaft Seal, SC, 75mm ID, Nitrile Rubber (7510010SC)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5744.457.93TC)
- DDS Shaft Seal, 15 x 26 x 7 mm., TC, Nitrile Rubber (15267TC)
- DDS Shaft Seal, TCN, 50mm ID, Nitrile Rubber (507007TCN)
- DDS Shaft Seal, 22 x 32 x 7 mm., TCV, Fluoro Rubber (22327TCV)
- SKF Shaft Seal, 5/8 x 1-1/8 x 1/4", CRWA1, Nitrile (CR 6904)
- Dds Motor Supplies