Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SB, 30mm ID, Nitrile Rubber
Mfr # 304308SB
Zoro # G500477705
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 30 mm
- Outside Dia. 43 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Standards DIN 3760
Product Information
- Brand Dds
- MFR # 304308SB
- Zoro # G500477705
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 30 mm |
Outside Dia. | 43 mm |
Width | 8 mm |
Overall Width | 8 mm |
Inside Diameter | 30 mm |
Outside Diameter | 43 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SB |
Max. Pressure | 7 psi |
Standards | DIN 3760 |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Number of Lips | 1 |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Minimum Temperature | -40 Degrees F |
Maximum Surface Speed | 999 mps |
Spring Reinforcement | Yes |
Maximum Pressure | 7 psi |
System of Measurement | Metric |
Spring Type | Garter |
Maximum Temperature | 250 Degrees F |
Case Coating | None |
Contact Type | Contact Seal |
Description
Rotary Shaft Seal, Design Code SB, Inside Diameter 30 mm, Outside Diameter 43 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY SPOOL FLEXZILLA 1/2"x250' BULK PLASTIC (LMHFZ12250YW)
- GAST Ce Relief Valve No.Sp25-0Zc090 As100D (AS100D)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (VAS 1 15/16)
- DAYTON Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz (4M061)
- DDS Shaft Seal, 30 x 43 x 8 mm., TC, Nitrile Rubber (30438TC)
- DDS Shaft Seal, TC, 30mm ID, Nitrile Rubber (304308TC)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304308SC)
- DDS Shaft Seal, 85 x 110 x 13 mm., TC, Fluoro Rubber (8511013TC)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (223808SC)
- DDS Shaft Seal, 40 x 60 x 10 mm., SCV, Fluoro Rubber (406010SCV)
- DDS Shaft Seal, TF, 35mm ID, Nitrile Rubber (354507TF)
- Dds Shaft Seals & Adapters