Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SB, 16mm ID, Nitrile Rubber
Mfr # 163006SB
Zoro # G100477488
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 16 mm
- Outside Dia. 30 mm
- Width 6 mm
- Lip Material Nitrile Rubber
Product Information
- Brand Dds
- MFR # 163006SB
- Zoro # G100477488
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 16 mm |
Outside Dia. | 30 mm |
Width | 6 mm |
Overall Width | 6 mm |
Inside Diameter | 16 mm |
Outside Diameter | 30 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SB |
Max. Pressure | 7 psi |
Standards | DIN 3760 |
Spring Type | Garter |
Minimum Temperature | -40 Degrees F |
Spring Reinforcement | Yes |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Maximum Surface Speed | 999 mps |
Maximum Pressure | 7 psi |
Contact Type | Contact Seal |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Case Coating | None |
Number of Lips | 1 |
System of Measurement | Metric |
Maximum Temperature | 250 Degrees F |
Description
Rotary Shaft Seal, Design Code SB, Inside Diameter 16 mm, Outside Diameter 30 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-Transmission (954-04145A)
- MITSUBOSHI 3/B85 88Inch Outside Length, 3 Ribs (3RB85)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 960mm L - 8MGT-960-12 (120G8M960)
- ATP Coiled Air Hose, 1/4" ID x 16 ft. (TT-14-20-NB-RS)
- DDS Shaft Seal, 30 x 40 x 7 mm., Nitrile Rubber (304007SC)
- DDS Shaft Seal, TF, 85mm ID, Nitrile Rubber (8511012TF)
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224205TC)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224810SC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (40556.5SC)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5742.867.93TC)
- DDS Shaft Seal, SC, 10mm ID, Nitrile Rubber (101605SC)
- Dds Shaft Seals & Adapters