Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SB, 14mm ID, Nitrile Rubber
Mfr # 142807SB
Zoro # G600477490
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 14 mm
- Outside Dia. 28 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Product Information
- Brand Dds
- MFR # 142807SB
- Zoro # G600477490
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 14 mm |
Outside Dia. | 28 mm |
Width | 7 mm |
Inside Diameter | 14 mm |
Overall Width | 7 mm |
Outside Diameter | 28 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SB |
Standards | DIN 3760 |
Max. Pressure | 7 psi |
Number of Lips | 1 |
Spring Reinforcement | Yes |
System of Measurement | Metric |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Maximum Pressure | 7 psi |
Case Coating | None |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Minimum Temperature | -40 Degrees F |
Contact Type | Contact Seal |
Spring Type | Garter |
Maximum Temperature | 250 Degrees F |
Maximum Surface Speed | 999 mps |
Description
Rotary Shaft Seal, Design Code SB, Inside Diameter 14 mm, Outside Diameter 28 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Pump, Vacuum, 1/4 HP (0523-V191Q-G588NDX)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.25 Rod (212700)
- WEG 3-Phase General Purpose Motor, 15 HP, 213/5T Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (01536OT3E215T-S)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 4-1/2inOutsidedia (H2C-287)
- DDS Shaft Seal, SC, 0.375in ID, Nitrile Rubber (9.5222.226.35SC)
- DDS Shaft Seal, 70 x 95 x 10 mm., SCV, Fluoro Rubber (709510SCV)
- DDS Shaft Seal, 20 x 26 x 4 mm., Fluoro Rubber (202604VCV)
- DDS Shaft Seal, 34 x 50 x 7 mm., TC, Nitrile Rubber (34507TC)
- DDS Shaft Seal, 20 x 32 x 8 mm., TC, Nitrile Rubber (20328TC)
- DDS Shaft Seal, SC, 14mm ID, Nitrile Rubber (142407SC)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (254510SC)
- Dds Shaft Seals & Adapters