Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SA, 35mm ID, Nitrile Rubber
Mfr # 356210SA
Zoro # G600476844
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 35 mm
- Outside Dia. 62 mm
- Lip Material Nitrile Rubber
- Design Code SA
Product Information
- Brand Dds
- MFR # 356210SA
- Zoro # G600476844
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 35 mm |
Outside Dia. | 62 mm |
Width | 10 mm |
Overall Width | 10 mm |
Inside Diameter | 35 mm |
Outside Diameter | 62 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SA |
Max. Pressure | 7 psi |
Standards | DIN 3760 |
Case Coating | None |
Maximum Pressure | 7 psi |
Spring Reinforcement | Yes |
System of Measurement | Metric |
Contact Type | Contact Seal |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Maximum Temperature | 250 Degrees F |
Number of Lips | 1 |
Spring Type | Garter |
Minimum Temperature | -40 Degrees F |
Description
Rotary Shaft Seal, Design Code SA, Inside Diameter 35 mm, Outside Diameter 62 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2/B148 Banded V-Belt, 151-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G911)
- WILKERSON Pressure Indicator (DP2-01-000)
- DAYTON Ind Link Single Strand Connecting (2YED5)
- LOC-LINE Flat 7 Hole Nozzle , PK4 (41486)
- DDS Shaft Seal, TC, 24mm ID, Nitrile Rubber (244208TC)
- DDS Shaft Seal, 30 x 47 x 7 mm., TC, Nitrile Rubber (30477TC)
- DDS Shaft Seal, 130mm I. D., 160mm O. D. (13016014TC)
- DDS Shaft Seal, 80 x 120 x 13 mm., TC, Nitrile Rubber (8012013TC)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (406206TC)
- DDS Shaft Seal, 25 x 47 x 7 mm., Nitrile Rubber (254707TC)
- DDS Shaft Seal, SC, 16mm ID, Nitrile Rubber (163607SC)
- Dds Motor Supplies