Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SA, 30mm ID, Nitrile Rubber
Mfr # 306210SA
Zoro # G000476550
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 30 mm
- Outside Dia. 62 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Product Information
- Brand Dds
- MFR # 306210SA
- Zoro # G000476550
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 30 mm |
Outside Dia. | 62 mm |
Width | 10 mm |
Outside Diameter | 62 mm |
Inside Diameter | 30 mm |
Overall Width | 10 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SA |
Max. Pressure | 7 psi |
Standards | DIN 3760 |
Number of Lips | 1 |
Spring Type | Garter |
Maximum Temperature | 250 Degrees F |
Minimum Temperature | -40 Degrees F |
Contact Type | Contact Seal |
Maximum Pressure | 7 psi |
Spring Reinforcement | Yes |
System of Measurement | Metric |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code SA, Inside Diameter 30 mm, Outside Diameter 62 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Double Socket, 1/4In, PK20 (49429)
- NTN NTN 6201, RadialDeep Groove Ball Bearing 12 Mm Id X 32 Mm Od X 10 Mm W Open (6201)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG439, Return Line, 15 micron, Outside-In (MF0583875)
- SPRAYON High Temperature Lubricant, Aerosol, 15 Oz. (S00213000)
- DDS Shaft Seal, 30 x 62 x 10 mm., TC, Nitrile Rubber (306210TC)
- DDS Shaft Seal, TC, 30mm ID, Nitrile Rubber (306212TC)
- DDS Shaft Seal, 140 x 170 x 15 mm., TCV, Fluoro Rubber (14017015TCV)
- DDS Shaft Seal, TC, 12mm ID, Nitrile Rubber (123007TC)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224707SC)
- DDS Shaft Seal, 45 x 70 x 10 mm., TC, Nitrile Rubber (457010TC)
- DDS Shaft Seal, 30 x 72 x 10 mm., SCV, Fluoro Rubber (307210SCV)
- Dds Shaft Seals & Adapters