Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SA, 22mm ID, Nitrile Rubber
Mfr # 224210SA
Zoro # G100474999
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 22 mm
- Outside Dia. 42 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Product Information
- Brand Dds
- MFR # 224210SA
- Zoro # G100474999
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 22 mm |
Outside Dia. | 42 mm |
Width | 10 mm |
Outside Diameter | 42 mm |
Inside Diameter | 22 mm |
Overall Width | 10 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SA |
Max. Pressure | 7 psi |
Standards | DIN 3760 |
System of Measurement | Metric |
Number of Lips | 1 |
Contact Type | Contact Seal |
Spring Type | Garter |
Spring Reinforcement | Yes |
Maximum Pressure | 7 psi |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Maximum Temperature | 250 Degrees F |
Case Coating | None |
Minimum Temperature | -40 Degrees F |
Description
Rotary Shaft Seal, Design Code SA, Inside Diameter 22 mm, Outside Diameter 42 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMCO CP124 CLUTCH PUMP ACCESSORIES: Type K, 8 Groove Serpentine Clutch assembly, 120 lb. ft. torque (252279)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON TXX310, Return Line, 10 micron, Inside-Out (MF0063386)
- DYNABRADE Locking, Rndm/Rtry Orbtl Head Assembly (61318)
- CLIMAX METAL PRODUCTS 20mm ID Split W/O Relief Cut Metric Clamp Collar, Stl, Bo (M1C-20)
- DDS Shaft Seal, 12 x 24 x 7 mm., Fluoro Rubber (122407TCV)
- DDS Shaft Seal, 15 x 24 x 7 mm., SC, Nitrile Rubber (15247SC)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0538.19.52TC)
- DDS Shaft Seal, TC, 2in ID, Nitrile Rubber (IN50.868.269.52TC)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (IN28.5741.277.93SC)
- DDS Shaft Seal, TCV, 20mm ID, Fluoro Rubber (203206TCV)
- SKF Shaft Seal, 55 x 72 x 8 mm., HMS5, Nitrile Rubber (55X72X8 HMS5 RG)
- Dds Motor Supplies