Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 90 x 110 x 8 mm., TCV, Fluoro Rubber
Mfr # 901108TCV
Zoro # G7749415
original price:
$123.33
19% off
new price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 90 mm
- Outside Dia. 110 mm
- Lip Material Fluoro Rubber
- Inside Diameter 90 mm
Product Information
- Brand Dds
- MFR # 901108TCV
- Zoro # G7749415
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 90 mm |
Outside Dia. | 110 mm |
Width | 8 mm |
Inside Diameter | 90 mm |
Overall Width | 8 mm |
Outside Diameter | 110 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Number of Lips | 2 |
Spring Reinforcement | Yes |
System of Measurement | Metric |
Maximum Surface Speed | 999 mps |
Contact Type | Contact Seal |
Case Coating | None |
Maximum Pressure | 10 psi |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 90 mm, Outside Diameter 110 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, L, 56 Teeth, Length 21.0 In (1DHK7)
- KOYO Needle Roller Brg, 12121, 3/4in Bore, Open (M-12121)
- GPI Oil Transfer Pump, 12VDC, 1/2HP (L5016)
- COXREELS Reel Lp L/H Hand Rwd (1125-5-50)
- DDS Shaft Seal, 90 x 110 x 12 mm., SCV, Fluoro Rubber (9011012SCV)
- DDS Shaft Seal, 90 x 110 x 12 mm., TCV, Fluoro Rubber (9011012TCV)
- DDS Shaft Seal, 8 x 15 x 5 mm., SC, Nitrile Rubber (8155SC)
- DDS Shaft Seal, 75 x 115 x 12 mm., Nitrile Rubber (7511512TC)
- DDS Shaft Seal, TC, 1.875in ID, Nitrile Rubber (47.6266.679.52TC)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (253708TC)
- DDS Shaft Seal, 60 x 85 x 8 mm., Nitrile Rubber (608508TC)
- Dds Motor Supplies