Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 85 x 130 x 10 mm., TC, Nitrile Rubber
Mfr # 8513010TC
Zoro # G7749266
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 85 mm
- Outside Dia. 130 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Product Information
- Brand Dds
- MFR # 8513010TC
- Zoro # G7749266
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 85 mm |
Outside Dia. | 130 mm |
Width | 10 mm |
Outside Diameter | 130 mm |
Inside Diameter | 85 mm |
Overall Width | 10 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Max. Pressure | 7 psi |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Case Coating | None |
Maximum Temperature | 250 Degrees F |
Maximum Surface Speed | 999 mps |
Minimum Temperature | -40 Degrees F |
Standards | DIN 3760 |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Spring Reinforcement | Yes |
Number of Lips | 2 |
Maximum Pressure | 7 psi |
Spring Type | Garter |
Contact Type | Contact Seal |
System of Measurement | Metric |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 85 mm, Outside Diameter 130 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cone, 14137A (14137A)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (60-1R X 100FT)
- GATES Metric-Power V-Belts, XPA1282 (XPA1282)
- ARO Double Pilot (A213PD)
- DDS Shaft Seal, 85mm I. D., 130mm O. D., 10mm W (8513010SC)
- DDS Shaft Seal, 7 x 22 x 7 mm., SCV, Fluoro Rubber (7227SCV)
- DDS Shaft Seal, TCN, 30mm ID, Nitrile Rubber (304007TCN)
- DDS Shaft Seal, VG, 0.25in ID, Nitrile Rubber (IN6.3512.73.17VG)
- DDS Shaft Seal, 30 x 42 x 10 mm., TC, Nitrile Rubber (304210TC)
- DDS Shaft Seal, 18 x 28 x 7 mm., Nitrile Rubber (182807TC)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0531.756.35TC)
- Dds Shaft Seals & Adapters