Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 85 x 110 x 13 mm., TC, Fluoro Rubber
Mfr # 8511013TC
Zoro # G7749220
product price: $22.05
/ea
$22.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 85 mm
- Outside Dia. 110 mm
- Lip Material Fluoro Rubber
- Max. Pressure 7 psi
Product Information
- Brand Dds
- MFR # 8511013TC
- Zoro # G7749220
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 85 mm |
Outside Dia. | 110 mm |
Width | 13 mm |
Overall Width | 13 mm |
Outside Diameter | 110 mm |
Inside Diameter | 85 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TC |
Max. Pressure | 7 psi |
Spring Type | Garter |
Maximum Temperature | 400 Degrees F |
System of Measurement | Metric |
Contact Type | Contact Seal |
Maximum Pressure | 7 psi |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Standards | DIN 3760 |
Maximum Surface Speed | 999 mps |
Minimum Temperature | -30 Degrees F |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Case Coating | None |
Number of Lips | 2 |
Spring Reinforcement | Yes |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 85 mm, Outside Diameter 110 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Split Taper Bushings (H 5/8)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (UCF209-112D1)
- CLIMAX METAL PRODUCTS RigidSftCplg, SetScwType, 1inL, 5/8in.dia, S (RC-031)
- SKF SKF 6301Z/LT20, Single Row Ball Bearings (6301Z/LT20)
- DDS Shaft Seal, 85 x 110 x 12 mm., Fluoro Rubber (8511012TCV)
- DDS Shaft Seal, 9.52mm I. D., 19.05mm O. D. (9.5219.056.35TCV)
- DDS Shaft Seal, 62 x 85 x 12 mm., TC, Nitrile Rubber (628512TC)
- DDS Shaft Seal, 60 x 80 x 12 mm., SCV, Fluoro Rubber (608012SCV)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (255008TC)
- DDS Shaft Seal, 250 x 280 x 15 mm., Fluoro Rubber (25028015TCV)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (25X45X7 CRW1 R)
- Dds Motor Supplies