Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 80 x 110 x 12 mm., Nitrile Rubber
Mfr # 8011012TC
Zoro # G6130376
original price:
$29.81
36% off
new price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 80 mm
- Outside Dia. 110 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Product Information
- Brand Dds
- MFR # 8011012TC
- Zoro # G6130376
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 80 mm |
Outside Dia. | 110 mm |
Width | 12 mm |
Overall Width | 12 mm |
Inside Diameter | 80 mm |
Outside Diameter | 110 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Max. Pressure | 7 psi |
Contact Type | Contact Seal |
System of Measurement | Metric |
Maximum Pressure | 7 psi |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Case Coating | None |
Spring Type | Garter |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Maximum Surface Speed | 999 mps |
Number of Lips | 2 |
Spring Reinforcement | Yes |
Maximum Temperature | 250 Degrees F |
Standards | DIN 3760 |
Minimum Temperature | -40 Degrees F |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 80 mm, Outside Diameter 110 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MP FILTRI HYDRAULIC FILTER ELEMENT (HP1351A10ANP01)
- DAYTON Split-Phase Belt Drive Motor, 1/6 HP, 48 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (3K613)
- BAILEY D03 Solenoid Operated Control Valve, 12VDC, 20 GPM, 4-way 2 pos. spring offset closed (229329)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 40 HP, 400-480V, Altivar 212 AC Drive (ATV212HD30N4)
- DDS Shaft Seal, VG, 15mm ID, Nitrile Rubber (152203VG)
- DDS Shaft Seal, TCNV, 65mm ID, Fluoro Rubber (658508TCNV)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (44.4569.859.52SC)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (255008TC)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (223205SC)
- DDS Shaft Seal, SC, 45mm ID, Nitrile Rubber (455508SC)
- DDS Shaft Seal, 45 x 72 x 10 mm., TC, Nitrile Rubber (457210TC)
- Dds Motor Supplies