Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 80 x 100 x 10 mm., Nitrile Rubber
Mfr # 8010010TC
Zoro # G6130419
original price:
$34.25
24% off
new price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 80 mm
- Outside Dia. 100 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Product Information
- Brand Dds
- MFR # 8010010TC
- Zoro # G6130419
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 80 mm |
Outside Dia. | 100 mm |
Width | 10 mm |
Overall Width | 10 mm |
Outside Diameter | 100 mm |
Inside Diameter | 80 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 80 mm, Outside Diameter 100 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 1/4" Poly Hose End x 1/4" Male NPT, 10PCS (HRK14PU14M-B10-P)
- MTK Thrust Ball Bearing, 35mm Bore, 62mm (51207)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4Z285)
- VELVAC Hi-Torq Clamp 6-1/8 - 9-1/8 (022465)
- DDS Shaft Seal, 14 x 28 x 7 mm., TC, Nitrile Rubber (14287TC)
- DDS Shaft Seal, 65mm I. D., 90mm O. D., 12mm W (659012TB)
- DDS Shaft Seal, 130 x 160 x 13 mm., TCV, Fluoro Rubber (13016013TCV)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (IN28.5741.277.93SC)
- DDS Shaft Seal, TCV, 70mm ID, Fluoro Rubber (709513TCV)
- DDS Shaft Seal, 60 x 80 x 10 mm., SCV, Fluoro Rubber (608010SCV)
- DDS Shaft Seal, 50.8mm I. D., 82.55mm O. D. (50.882.5512.7TC)
- Dds Shaft Seals & Adapters