Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 7 x 22 x 7 mm., SCV, Fluoro Rubber
Mfr # 7227SCV
Zoro # G7751488
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 7 mm
- Outside Dia. 22 mm
- Width 7 mm
- Lip Material Fluoro Rubber
Product Information
- Brand Dds
- MFR # 7227SCV
- Zoro # G7751488
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 7 mm |
Outside Dia. | 22 mm |
Width | 7 mm |
Outside Diameter | 22 mm |
Inside Diameter | 7 mm |
Overall Width | 7 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Case Coating | None |
Number of Lips | 1 |
Spring Reinforcement | Yes |
System of Measurement | Metric |
Maximum Pressure | 10 psi |
Contact Type | Contact Seal |
Maximum Surface Speed | 999 mps |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 7 mm, Outside Diameter 22 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #13582 (13582)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 935245, Pressure Line, 5 micron (ZX-935245)
- AEROQUIP Adpt, MNPT, 3/4-14, Pipe Plug (2082-12S)
- PIX Belt, B/5L, 21/32 x 81 in. OC (B78/5L810)
- DDS Shaft Seal, SC, 0.375in ID, Nitrile Rubber (9.5219.056.35SC)
- DDS Shaft Seal, 70 x 95 x 10 mm., SCV, Fluoro Rubber (709510SCV)
- DDS Shaft Seal, TC, 38mm ID, Nitrile Rubber (385007TC)
- DDS Shaft Seal, 250mm I. D., 280mm O. D. (25028016TC)
- DDS Shaft Seal, 4 x 10 x 4 mm., VC, Nitrile Rubber (4104VC)
- DDS Shaft Seal, TC, 45mm ID, Nitrile Rubber (4510010TC)
- DDS Shaft Seal, 62 x 85 x 12 mm., TC, Nitrile Rubber (628512TC)
- Dds Shaft Seals & Adapters