Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 65mm I. D., 85mm O. D., 8mm W
Mfr # 65858TC
Zoro # G5924042
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 65 mm
- Outside Dia. 85 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Overall Width 8 mm
Product Information
- Brand Dds
- MFR # 65858TC
- Zoro # G5924042
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 65 mm |
Outside Dia. | 85 mm |
Width | 8 mm |
Overall Width | 8 mm |
Outside Diameter | 85 mm |
Inside Diameter | 65 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Max. Pressure | 7 psi |
Maximum Surface Speed | 999 mps |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Minimum Temperature | -40 Degrees F |
Maximum Pressure | 7 psi |
Case Coating | None |
Maximum Temperature | 250 Degrees F |
Number of Lips | 2 |
Standards | DIN 3760 |
Contact Type | Contact Seal |
System of Measurement | Metric |
Spring Type | Garter |
Spring Reinforcement | Yes |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 65 mm, Outside Diameter 85 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve, Air Pilot, 2 Way, 3/4 In Inlet (N31461091)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 19 # of Teeth (40BS19H X 1 1/4)
- SMC Plug-In Reducer, 5/32 in., TubexPlug-In (KQ2R03-07A)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0064109, Return Line, 10 micron (ZX-MF0064109)
- DDS Shaft Seal, 65mm I. D., 85mm O. D., 12mm W (658512TC)
- DDS Shaft Seal, TCV, 62mm ID, Fluoro Rubber (628010TCV)
- DDS Shaft Seal, 85mm I. D., 130mm O. D., 10mm W (8513010SC)
- DDS Shaft Seal, 200mm I. D., 230mm O. D. (20023013SC)
- DDS Shaft Seal, 62 x 90 x 10 mm., Nitrile Rubber (629010TC)
- DDS Shaft Seal, SF, 25mm ID, Nitrile Rubber (253507SF)
- DDS Shaft Seal, 160mm I. D., 200mm O. D. (16020012SC)
- Dds Shaft Seals & Adapters