Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 65 x 85 x 10 mm., TCV, Fluoro Rubber
Mfr # 658510TCV
Zoro # G7748161
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 65 mm
- Outside Dia. 85 mm
- Lip Material Fluoro Rubber
- Inside Diameter 65 mm
Product Information
- Brand Dds
- MFR # 658510TCV
- Zoro # G7748161
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 65 mm |
Outside Dia. | 85 mm |
Width | 10 mm |
Inside Diameter | 65 mm |
Outside Diameter | 85 mm |
Overall Width | 10 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Maximum Surface Speed | 999 mps |
Contact Type | Contact Seal |
Maximum Pressure | 10 psi |
Number of Lips | 2 |
System of Measurement | Metric |
Spring Reinforcement | Yes |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 65 mm, Outside Diameter 85 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Card, Used For AC Drives, 3.50" H (OPC-PRT)
- GAST Filter Sp Ag340 (AG340)
- RULAND Coupling, 6 Beam Clamp, 16mmx12mm (FCMR38-16-12-A)
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, PK25 (UL2189)
- DDS Shaft Seal, TCNV, 65mm ID, Fluoro Rubber (658508TCNV)
- DDS Shaft Seal, 65 x 85 x 13 mm., TCV, Fluoro Rubber (658513TCV)
- DDS Shaft Seal, 25 x 37 x 7 mm., Nitrile Rubber (253707TC)
- DDS Shaft Seal, 50 x 100 x 10 mm., Nitrile Rubber (5010010TC)
- DDS Shaft Seal, SB, 16mm ID, Nitrile Rubber (163207SB)
- DDS Shaft Seal, 7 x 14 x 4 mm., Nitrile Rubber (071404TC)
- DDS Shaft Seal, 13 x 26 x 7 mm., TC, Nitrile Rubber (13267TC)
- Dds Motor Supplies