Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 62 x 80 x 10 mm., SCV, Fluoro Rubber
Mfr # 628010SCV
Zoro # G7747997
original price:
$83.64
20% off
new price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 62 mm
- Outside Dia. 80 mm
- Width 10 mm
- Lip Material Fluoro Rubber
Product Information
- Brand Dds
- MFR # 628010SCV
- Zoro # G7747997
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 62 mm |
Outside Dia. | 80 mm |
Width | 10 mm |
Outside Diameter | 80 mm |
Overall Width | 10 mm |
Inside Diameter | 62 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Number of Lips | 1 |
Maximum Surface Speed | 999 mps |
Maximum Pressure | 10 psi |
System of Measurement | Metric |
Spring Reinforcement | Yes |
Contact Type | Contact Seal |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 62 mm, Outside Diameter 80 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SF, 45mm ID, Nitrile Rubber (456810SF)
- APOLLO BY TMG 1 in. Stainless-Steel Poly Pipe Pinch Clamp Jar (100-Pack), 100PK (POLYPC1100JR)
- DAYTON Gearbelt, XL, 120 Teeth, Length 24.0 In, Pitch: 1/5" (1DHK1)
- MARATHON MOTORS General Purpose Farm Duty Motor, Permanent Split Capacitor, 1/4 HP, 115/230V AC, 48Z Frame (5KCP35KNB057S)
- DDS Shaft Seal, TCV, 62mm ID, Fluoro Rubber (628010TCV)
- DDS Shaft Seal, TA, 4.25in ID, Nitrile Rubber (IN107.95139.712.7TA)
- DDS Shaft Seal, 55mm I. D., 75mm O. D., 10mm W (557510SC)
- DDS Shaft Seal, 85 x 110 x 13 mm., TC, Fluoro Rubber (8511013TC)
- DDS Shaft Seal, TC, 2in ID, Nitrile Rubber (IN50.868.269.52TC)
- DDS Shaft Seal, 48mm I. D., 62mm O. D., 8mm W (48628SB)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (45X72X8 CRW1 R)
- Dds Shaft Seals & Adapters