Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 60 x 90 x 8 mm., Nitrile Rubber
Mfr # 609008TC
Zoro # G6130927
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 60 mm
- Outside Dia. 90 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Product Information
- Brand Dds
- MFR # 609008TC
- Zoro # G6130927
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 60 mm |
Outside Dia. | 90 mm |
Width | 8 mm |
Inside Diameter | 60 mm |
Overall Width | 8 mm |
Outside Diameter | 90 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Max. Pressure | 7 psi |
Standards | DIN 3760 |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 250 Degrees F |
Contact Type | Contact Seal |
Maximum Pressure | 7 psi |
System of Measurement | Metric |
Spring Type | Garter |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Maximum Surface Speed | 999 mps |
Spring Reinforcement | Yes |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Number of Lips | 2 |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 60 mm, Outside Diameter 90 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 25 # of Teeth (60BS25H X 1 7/16)
- TRITAN QD Bushing, 1.375-in. Bore Dia., 3.1875-in. Outside Dia., 1.3125-in. Length through bore (SDS X 1 3/8)
- TRANSAIR Pipe Clip, 1/4 In, For 17mm Tubing (6697 17 01)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 220CFM (ST25-1A250)
- DDS Shaft Seal, 130mm I. D., 170mm O. D. (13017015SA)
- DDS Shaft Seal, TCN, 70mm ID, Nitrile Rubber (7010010TCN)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304707SC)
- DDS Shaft Seal, 140 x 170 x 15 mm., TCV, Fluoro Rubber (14017015TCV)
- DDS Shaft Seal, 17 x 30 x 7 mm., TC, Nitrile Rubber (17307TC)
- DDS Shaft Seal, 35 x 50 x 7 mm., Nitrile Rubber (355007TC)
- DDS Shaft Seal, SC, 15mm ID, Nitrile Rubber (152405SC)
- Dds Shaft Seals & Adapters