Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 60 x 82 x 12 mm., TC, Nitrile Rubber
Mfr # 608212TC
Zoro # G7759398
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 60 mm
- Outside Dia. 82 mm
- Width 12 mm
- Lip Material Nitrile Rubber
Product Information
- Brand Dds
- MFR # 608212TC
- Zoro # G7759398
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 60 mm |
Outside Dia. | 82 mm |
Width | 12 mm |
Outside Diameter | 82 mm |
Overall Width | 12 mm |
Inside Diameter | 60 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Max. Pressure | 7 psi |
Case Coating | None |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Spring Reinforcement | Yes |
System of Measurement | Metric |
Standards | DIN 3760 |
Minimum Temperature | -40 Degrees F |
Maximum Surface Speed | 999 mps |
Number of Lips | 2 |
Spring Type | Garter |
Contact Type | Contact Seal |
Maximum Pressure | 7 psi |
Maximum Temperature | 250 Degrees F |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 60 mm, Outside Diameter 82 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 12mm Bore Double Finger Escapement 12mm Stroke (MIW12-12D)
- SKF SKF 6306Z, Single Row Ball Bearings (6306Z)
- SENQCIA INSPIRE SERIES C2060H Roller Link ASME/ANSI Double Pitch RllrChn, 1-1/2" Pitch, PK5 (C2060RL)
- DAYTON Shaft Collar, Set Screw, 3/8 In, St, PK100 (1F512)
- DDS Shaft Seal, TCV, 12mm ID, Fluoro Rubber (122207TCV)
- DDS Shaft Seal, SB, 18mm ID, Nitrile Rubber (183508SB)
- DDS Shaft Seal, 115 x 150 x 12 mm., Nitrile Rubber (11515012TC)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (223508SC)
- DDS Shaft Seal, 82.55mm I. D., 114.3mm O. D. (82.55114.312.7SC)
- DDS Shaft Seal, SF, 25mm ID, Nitrile Rubber (253807SF)
- DDS Shaft Seal, 19mm I. D., 30mm O. D., 6.5mm W (19306.5TCV)
- Dds Shaft Seals & Adapters