Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 60 x 80 x 8 mm., Fluoro Rubber
Mfr # 608008TCV
Zoro # G6130951
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 60 mm
- Outside Dia. 80 mm
- Lip Material Fluoro Rubber
- Design Code TCV
Product Information
- Brand Dds
- MFR # 608008TCV
- Zoro # G6130951
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 60 mm |
Outside Dia. | 80 mm |
Width | 8 mm |
Overall Width | 8 mm |
Outside Diameter | 80 mm |
Inside Diameter | 60 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Spring Reinforcement | Yes |
Contact Type | Contact Seal |
System of Measurement | Metric |
Maximum Surface Speed | 999 mps |
Number of Lips | 2 |
Case Coating | None |
Maximum Pressure | 10 psi |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 60 mm, Outside Diameter 80 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces OMT CR112C10R, Return Line, 10 micron, Outside-In (MF0062289)
- FAFNIR Wide Inner Ring And Housed Units, #RA012RRB (RA012RRB)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (5K49MN6079)
- SUPER LUBE Nuclear Grade Grease, Cartridge, 14.1 Oz. (42150)
- DDS Shaft Seal, 60 x 80 x 10 mm., TCV, Fluoro Rubber (608010TCV)
- DDS Shaft Seal, 60 x 80 x 12 mm., TCV, Fluoro Rubber (608012TCV)
- DDS Shaft Seal, 50 x 100 x 10 mm., Nitrile Rubber (5010010TC)
- DDS Shaft Seal, 38 x 60 x 8 mm., TC, Nitrile Rubber (38608TC)
- DDS Shaft Seal, 105mm I. D., 130mm O. D. (10513013TC)
- DDS Shaft Seal, SA, 30mm ID, Nitrile Rubber (306210SA)
- DDS Shaft Seal, 40 x 62 x 8 mm., TC, Nitrile Rubber (40628TC)
- Dds Motor Supplies