Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 60 x 80 x 7 mm., Nitrile Rubber
Mfr # 608007TC
Zoro # G6130979
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 60 mm
- Outside Dia. 80 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Product Information
- Brand Dds
- MFR # 608007TC
- Zoro # G6130979
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 60 mm |
Outside Dia. | 80 mm |
Width | 7 mm |
Inside Diameter | 60 mm |
Outside Diameter | 80 mm |
Overall Width | 7 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Max. Pressure | 7 psi |
System of Measurement | Metric |
Standards | DIN 3760 |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Minimum Temperature | -40 Degrees F |
Spring Type | Garter |
Spring Reinforcement | Yes |
Maximum Surface Speed | 999 mps |
Maximum Pressure | 7 psi |
Case Coating | None |
Contact Type | Contact Seal |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Number of Lips | 2 |
Maximum Temperature | 250 Degrees F |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 60 mm, Outside Diameter 80 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSBC-100-400-PPSA-N3 (DSBC-100-400-PPSA-N3)
- PREVOST 1/4" FNPT Steel Tapered Female Threaded Plug (ARP 066201)
- MAIN FILTER Hydraulic Filter, replaces WIX R17C25GB, Return Line, 25 micron, Outside-In (MF0062281)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 1, PK3 (EF081016)
- DDS Shaft Seal, 10 x 19 x 7 mm., Nitrile Rubber (101907TC)
- DDS Shaft Seal, 32 x 52 x 8 mm., TC, Nitrile Rubber (32528TC)
- DDS Shaft Seal, SC, 0.375in ID, Nitrile Rubber (9.5219.056.35SC)
- DDS Shaft Seal, 60mm I. D., 90mm O. D., 8mm W (60908TC)
- DDS Shaft Seal, 115 x 150 x 12 mm., Nitrile Rubber (11515012TC)
- DDS Shaft Seal, 54mm I. D., 80mm O. D., 10mm W (548010SA)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4569.8512.7SC)
- Dds Motor Supplies