Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 60 x 80 x 13 mm., TC, Nitrile Rubber
Mfr # 608013TC
Zoro # G7759361
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 60 mm
- Outside Dia. 80 mm
- Width 13 mm
- Lip Material Nitrile Rubber
Product Information
- Brand Dds
- MFR # 608013TC
- Zoro # G7759361
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 60 mm |
Outside Dia. | 80 mm |
Width | 13 mm |
Overall Width | 13 mm |
Inside Diameter | 60 mm |
Outside Diameter | 80 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Max. Pressure | 7 psi |
Maximum Pressure | 7 psi |
Contact Type | Contact Seal |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Case Coating | None |
Spring Reinforcement | Yes |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 250 Degrees F |
Standards | DIN 3760 |
Maximum Surface Speed | 999 mps |
Spring Type | Garter |
Number of Lips | 2 |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
System of Measurement | Metric |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 60 mm, Outside Diameter 80 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AP59 Super Blue Ribbon V-Belt (AP59)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF48)
- SPEEDAIRE Tank, Air, 30 G, 200 PSI (5Z359)
- ALEMITE Standard PullOn Button Head Coupler, 71627 Ns2 Female Thread, 42030 (42030)
- DDS Shaft Seal, 45 x 70 x 12 mm., TC, Nitrile Rubber (457012TC)
- DDS Shaft Seal, SC, 34mm ID, Nitrile Rubber (345208SC)
- DDS Shaft Seal, 68 x 90 x 10 mm., Nitrile Rubber (689010TC)
- DDS Shaft Seal, 23 x 35 x 7 mm., TC, Nitrile Rubber (23357TC)
- DDS Shaft Seal, 55 x 85 x 10 mm., TC, Nitrile Rubber (558510TC)
- DDS Shaft Seal, 85mm I. D., 130mm O. D., 10mm W (8513010SC)
- SKF Shaft Seal, 20 x 32 x 7 mm., HMS5, Nitrile Rubber (20X32X7 HMS5 RG)
- Dds Shaft Seals & Adapters