Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 60 x 80 x 10 mm., SCV, Fluoro Rubber
Mfr # 608010SCV
Zoro # G7759291
product price: $72.55
/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 60 mm
- Outside Dia. 80 mm
- Width 10 mm
- Lip Material Fluoro Rubber
Product Information
- Brand Dds
- MFR # 608010SCV
- Zoro # G7759291
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 60 mm |
Outside Dia. | 80 mm |
Width | 10 mm |
Inside Diameter | 60 mm |
Outside Diameter | 80 mm |
Overall Width | 10 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Spring Reinforcement | Yes |
Maximum Surface Speed | 999 mps |
Contact Type | Contact Seal |
Maximum Pressure | 10 psi |
System of Measurement | Metric |
Number of Lips | 1 |
Case Coating | None |
Seal Design | SC |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 60 mm, Outside Diameter 80 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Motor, 277V1Ph 1/2Hp 1060Rpm 2Spd (1D19535P2S)
- CONTINENTAL CONTITECH C144 Wrapped V-Belt, 148" Outside Length, 7/8" Top Width, 1 Ribs (C144)
- FESTO Plastic Tubing PUN-H-12X2-GN (PUN-H-12X2-GN)
- MAIN FILTER Hydraulic Filter, replaces UFI EPA12NFD, Pressure Line, 25 micron, Outside-In (MF0059238)
- DDS Shaft Seal, 28 x 40 x 7 mm., Nitrile Rubber (284007TC)
- DDS Shaft Seal, SB, 45mm ID, Nitrile Rubber (456508SB)
- DDS Shaft Seal, 28 x 52 x 7 mm., TC, Nitrile Rubber (28527TC)
- DDS Shaft Seal, TCN, 55mm ID, Nitrile Rubber (557008TCN)
- DDS Shaft Seal, SB, 38mm ID, Nitrile Rubber (386212SB)
- DDS Shaft Seal, TCV, 30mm ID, Fluoro Rubber (304210TCV)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (28.5738.16.35SC)
- Dds Motor Supplies