Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 6 x 12 x 4 mm., Nitrile Rubber
Mfr # 061204SC
Zoro # G6135057
original price:
$3.69
5% off
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 6 mm
- Outside Dia. 12 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Product Information
- Brand Dds
- MFR # 061204SC
- Zoro # G6135057
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 6 mm |
Outside Dia. | 12 mm |
Width | 4 mm |
Outside Diameter | 12 mm |
Inside Diameter | 6 mm |
Overall Width | 4 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SC |
Max. Pressure | 7 psi |
Number of Lips | 1 |
Spring Type | Garter |
Maximum Temperature | 250 Degrees F |
Case Coating | None |
Minimum Temperature | -40 Degrees F |
Contact Type | Contact Seal |
System of Measurement | Metric |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Maximum Pressure | 7 psi |
Spring Reinforcement | Yes |
Standards | DIN 3760 |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Maximum Surface Speed | 999 mps |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 6 mm, Outside Diameter 12 mm, Overall Width 4 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (YAS 1 15/16 SGT)
- GATES Predator Single Belts, AP33 (AP33)
- BSC PREFERRED Belt, Repl. Sears/Roper/AYP (P-185476)
- DODGE Raptor Couplings, RAPTOR E20 ELEMENT (RAPTOR E20 ELEMENT)
- DDS Shaft Seal, TCN, 16mm ID, Nitrile Rubber (162607TCN)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.444.457.93TC)
- DDS Shaft Seal, 45 x 70 x 12 mm., TC, Nitrile Rubber (457012TC)
- DDS Shaft Seal, SC, 0.625in ID, Nitrile Rubber (IN15.8733.336.35SC)
- DDS Shaft Seal, 95 x 110 x 10 mm., Nitrile Rubber (9511010TC)
- DDS Shaft Seal, 20 x 26 x 4 mm., Fluoro Rubber (202604VCV)
- DDS Shaft Seal, TC, 62mm ID, Nitrile Rubber (629008TC)
- Dds Shaft Seals & Adapters