Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 55mm I. D., 85mm O. D., 8mm W
Mfr # 55858TC
Zoro # G5928023
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 55 mm
- Outside Dia. 85 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- For Fluid Type Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Product Information
- Brand Dds
- MFR # 55858TC
- Zoro # G5928023
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 55 mm |
Outside Dia. | 85 mm |
Width | 8 mm |
Outside Diameter | 85 mm |
Inside Diameter | 55 mm |
Overall Width | 8 mm |
Details
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 55 mm, Outside Diameter 85 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE SLEEVE, Bore dia, Bore Length, 6JE (004214)
- TOMPKINS Hydraulic Fitting-Flange32FL C62 SPLIT FLANGE KIT (SFXK-32-KIT)
- DODGE INS-VSC-100 (RESALE), 1" Bore Dia. (389926)
- SMC Valve, Exhaust, 5Port, 3Position, 24VDC (SY3400-5UD1)
- DDS Shaft Seal, 55 x 85 x 8 mm., Nitrile Rubber (558508TC)
- DDS Shaft Seal, 55 x 85 x 10 mm., TC, Nitrile Rubber (558510TC)
- DDS Shaft Seal, TC, 28mm ID, Nitrile Rubber (284308TC)
- DDS Shaft Seal, TF, 35mm ID, Nitrile Rubber (356212TF)
- DDS Shaft Seal, TCV, 10mm ID, Fluoro Rubber (102607TCV)
- DDS Shaft Seal, 20 x 32 x 5 mm., TC, Nitrile Rubber (20325TC)
- DDS Shaft Seal, 65 x 85 x 10 mm., TCV, Fluoro Rubber (658510TCV)
- Dds Shaft Seals & Adapters