Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 55mm I. D., 68mm O. D., 8mm W
Mfr # 55688SC
Zoro # G5937528
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 55 mm
- Outside Dia. 68 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Product Information
- Brand Dds
- MFR # 55688SC
- Zoro # G5937528
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 55 mm |
Outside Dia. | 68 mm |
Width | 8 mm |
Outside Diameter | 68 mm |
Overall Width | 8 mm |
Inside Diameter | 55 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SC |
Max. Pressure | 7 psi |
Minimum Temperature | -40 Degrees F |
System of Measurement | Metric |
Spring Reinforcement | Yes |
Maximum Pressure | 7 psi |
Maximum Surface Speed | 999 mps |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Case Coating | None |
Spring Type | Garter |
Standards | DIN 3760 |
Maximum Temperature | 250 Degrees F |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Number of Lips | 1 |
Contact Type | Contact Seal |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 55 mm, Outside Diameter 68 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket JOHN DEERE TCU26904 Replacement Belt, 5LK1590 (5LK1590)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (45UZ34)
- MCGILL Trakrol Cylindrical Track Roller, PCF 4 (PCF 4)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.4375 In (6202380UP)
- DDS Shaft Seal, 72 x 100 x 10 mm., TC, Nitrile Rubber (7210010TC)
- DDS Shaft Seal, 19 x 32 x 8 mm., TC, Nitrile Rubber (19328TC)
- DDS Shaft Seal, 55 x 72 x 7 mm., TC, Nitrile Rubber (55727TC)
- DDS Shaft Seal, 40mm I. D., 62mm O. D., 7mm W (40627SB)
- DDS Shaft Seal, 24 x 35 x 7 mm., TC, Nitrile Rubber (24357TC)
- DDS Shaft Seal, 63 x 80 x 9 mm., TC, Nitrile Rubber (63809TC)
- DDS Shaft Seal, 22 x 42 x 7 mm., TC, Nitrile Rubber (22427TC)
- Dds Motor Supplies