Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 55 x 90 x 8 mm., TC, Nitrile Rubber
Mfr # 55908TC
Zoro # G7758935
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 55 mm
- Outside Dia. 90 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Number of Lips 2
Product Information
- Brand Dds
- MFR # 55908TC
- Zoro # G7758935
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 55 mm |
Outside Dia. | 90 mm |
Width | 8 mm |
Outside Diameter | 90 mm |
Inside Diameter | 55 mm |
Overall Width | 8 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Max. Pressure | 7 psi |
Number of Lips | 2 |
Spring Reinforcement | Yes |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 250 Degrees F |
Spring Type | Garter |
System of Measurement | Metric |
Standards | DIN 3760 |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Contact Type | Contact Seal |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Maximum Surface Speed | 999 mps |
Maximum Pressure | 7 psi |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 55 mm, Outside Diameter 90 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6002, Single Row Ball Brgs, 6002 (6002)
- ZORO SELECT V-Belt Sheave, 1.4 lb, Cast Iron (33V280JA)
- NSK 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6205V C3E)
- ZORO SELECT Hose Clamp, 6-1/2 to 6-13/16In, SAE650, PK5 (300110650)
- DDS Shaft Seal, 55 x 90 x 10 mm., Nitrile Rubber (559010TC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355812TC)
- DDS Shaft Seal, SC, 20mm ID, Nitrile Rubber (203206SC)
- DDS Shaft Seal, TF, 12mm ID, Nitrile Rubber (122407TF)
- DDS Shaft Seal, 105mm I. D., 130mm O. D. (10513012SB)
- DDS Shaft Seal, 20 x 32 x 8 mm., TC, Nitrile Rubber (20328TC)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (IN28.5739.687.93SC)
- Dds Shaft Seals & Adapters