Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 54mm I. D., 80mm O. D., 10mm W
Mfr # 548010SA
Zoro # G5931517
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 54 mm
- Outside Dia. 80 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Product Information
- Brand Dds
- MFR # 548010SA
- Zoro # G5931517
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 54 mm |
Outside Dia. | 80 mm |
Width | 10 mm |
Inside Diameter | 54 mm |
Outside Diameter | 80 mm |
Overall Width | 10 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SA |
Max. Pressure | 7 psi |
Maximum Temperature | 250 Degrees F |
Spring Type | Garter |
Maximum Pressure | 7 psi |
System of Measurement | Metric |
Number of Lips | 1 |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Maximum Surface Speed | 999 mps |
Case Coating | None |
Contact Type | Contact Seal |
Minimum Temperature | -40 Degrees F |
Standards | DIN 3760 |
Spring Reinforcement | Yes |
Description
Rotary Shaft Seal, Design Code SA, Inside Diameter 54 mm, Outside Diameter 80 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1962mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1962)
- DAYTON Jaw Coupling Hub, L075, Sintered Iron, 5/8" (29HY81)
- DODGE 212 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-7/16 in Bore (124217)
- AIRSPADE Repair Kit, Handle, Use with ASU4000HA (ASU4000HR)
- DDS Shaft Seal, 20 x 37 x 7 mm., TC, Nitrile Rubber (20377TC)
- DDS Shaft Seal, 60 x 82 x 9 mm., TC, Nitrile Rubber (60829TC)
- DDS Shaft Seal, 55 x 90 x 10 mm., Nitrile Rubber (559010TC)
- DDS Shaft Seal, 50mm I. D., 70mm O. D., 8mm W (50708SA)
- DDS Shaft Seal, 50mm I. D., 66mm O. D., 8mm W (50668SC)
- DDS Shaft Seal, 10 x 16 x 4 mm., Nitrile Rubber (101604SC)
- DDS Shaft Seal, TC, 38mm ID, Nitrile Rubber (385007TC)
- Dds Shaft Seals & Adapters