Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 54mm I. D., 74mm O. D., 8mm W
Mfr # 54748SC
Zoro # G5909290
$12.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 54 mm
- Outside Dia. 74 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Product Information
- Brand Dds
- MFR # 54748SC
- Zoro # G5909290
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 54 mm |
Outside Dia. | 74 mm |
Width | 8 mm |
Overall Width | 8 mm |
Inside Diameter | 54 mm |
Outside Diameter | 74 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SC |
Max. Pressure | 7 psi |
Standards | DIN 3760 |
Spring Type | Garter |
System of Measurement | Metric |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Maximum Pressure | 7 psi |
Contact Type | Contact Seal |
Case Coating | None |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Spring Reinforcement | Yes |
Maximum Temperature | 250 Degrees F |
Minimum Temperature | -40 Degrees F |
Number of Lips | 1 |
Maximum Surface Speed | 999 mps |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 54 mm, Outside Diameter 74 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC V66, Manually Operated Check Valve with Built-in Relief Valve (V66)
- CHIEF Control Valve, 21 GPM, 2 Spool (220905)
- DODGE 20Q20L56 Tigear-2 Reducer, w/Quill Input, Shaft Position Left (20Q20L56)
- TIMKEN Pillow Block Bearing, Ball, 1-3/8" Bore (VAS 1 3/8)
- DDS Shaft Seal, VB, 20mm ID, Nitrile Rubber (203004VB)
- DDS Shaft Seal, 62 x 80 x 10 mm., SCV, Fluoro Rubber (628010SCV)
- DDS Shaft Seal, TF, 48mm ID, Nitrile Rubber (486208TF)
- DDS Shaft Seal, SC, 0.75in ID, Nitrile Rubber (IN19.0531.754.76SC)
- DDS Shaft Seal, TF, 50mm ID, Nitrile Rubber (507208TF)
- DDS Shaft Seal, 65 x 88 x 12 mm., TC, Nitrile Rubber (658812TC)
- SKF Shaft Seal, 35 x 47 x 7 mm., HMS5, Nitrile Rubber (35X47X7 HMS5 RG)
- Dds Motor Supplies