Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 50mm I. D., 80mm O. D., 8mm W
Mfr # 50808TC
Zoro # G5934597
product price: $8.05
/ea
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 50 mm
- Outside Dia. 80 mm
- Lip Material Nitrile Rubber
- Design Code TC
- Max. Pressure 7 psi
Product Information
- Brand Dds
- MFR # 50808TC
- Zoro # G5934597
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 80 mm |
Width | 8 mm |
Overall Width | 8 mm |
Outside Diameter | 80 mm |
Inside Diameter | 50 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Max. Pressure | 7 psi |
Number of Lips | 2 |
Case Coating | None |
Maximum Temperature | 250 Degrees F |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Contact Type | Contact Seal |
Standards | DIN 3760 |
Minimum Temperature | -40 Degrees F |
Maximum Surface Speed | 999 mps |
System of Measurement | Metric |
Maximum Pressure | 7 psi |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Spring Reinforcement | Yes |
Spring Type | Garter |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 50 mm, Outside Diameter 80 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING QD20L050, Timing Pulley, Steel, Black Oxide, (QD20L050)
- DIXON HSeries Poppet FNPT, 3/8", Coupler 3/8", BR (3HF3-B)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (EZ-P-LP-135)
- KROIL 10 Oz. Penetrant Original (aka AeroKroil), Penetrating Oil Aerosol, Penetrant, Multipurpose, 6PK (AZKS102C6)
- DDS Shaft Seal, 50 x 80 x 8 mm., Nitrile Rubber (508008TC)
- DDS Shaft Seal, 50 x 80 x 10 mm., TC, Nitrile Rubber (508010TC)
- DDS Shaft Seal, TC, 10mm ID, Nitrile Rubber (101807TC)
- DDS Shaft Seal, 13 x 26 x 7 mm., TC, Nitrile Rubber (13267TC)
- DDS Shaft Seal, SB, 18mm ID, Nitrile Rubber (183007SB)
- DDS Rotary Shaft Seal (IN15.8720.632.38)
- ALL BALLS All Balls Differential Seal Kit 25-2065-5 (25-2065-5)
- Dds Shaft Seals & Adapters