Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 50 x 68 x 9 mm., TC, Nitrile Rubber
Mfr # 50689TC
Zoro # G7758007
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 50 mm
- Outside Dia. 68 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Maximum Pressure 7 psi
Product Information
- Brand Dds
- MFR # 50689TC
- Zoro # G7758007
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 68 mm |
Width | 9 mm |
Overall Width | 9 mm |
Outside Diameter | 68 mm |
Inside Diameter | 50 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Max. Pressure | 7 psi |
Maximum Pressure | 7 psi |
Number of Lips | 2 |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 250 Degrees F |
Standards | DIN 3760 |
Spring Reinforcement | Yes |
Case Coating | None |
Contact Type | Contact Seal |
System of Measurement | Metric |
Spring Type | Garter |
Maximum Surface Speed | 999 mps |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 50 mm, Outside Diameter 68 mm, Overall Width 9 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Suction Hose, 4" ID x 25 ft. (RSG400-25-G)
- SUPCO Unit Bearing Motor, Alum, 16W, 230V, CW (SM5821)
- GATES XPA1425 Metric V-Belt, 1425mm Outside Length, 13mm Top Width, 1 Ribs (XPA1425)
- DIXON Female to Thor Nipple, (F)NPT, 1/2, Steel (P4F6)
- DDS Shaft Seal, 50 x 68 x 10 mm., TC, Nitrile Rubber (506810TC)
- DDS Shaft Seal, SA, 50mm ID, Nitrile Rubber (506812SA)
- DDS Shaft Seal, SC, 50mm ID, Nitrile Rubber (506812SC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.444.456.35TC)
- DDS Shaft Seal, VG, 9mm ID, Nitrile Rubber (091603VG)
- DDS Shaft Seal, 55 x 100 x 10 mm., Nitrile Rubber (5510010TC)
- DDS Shaft Seal, 7 x 14 x 4 mm., Nitrile Rubber (071404TC)
- Dds Shaft Seals & Adapters