Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 50 x 68 x 10 mm., TC, Nitrile Rubber
Mfr # 506810TC
Zoro # G7758077
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 50 mm
- Outside Dia. 68 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Spring Reinforcement Yes
Product Information
- Brand Dds
- MFR # 506810TC
- Zoro # G7758077
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 68 mm |
Width | 10 mm |
Inside Diameter | 50 mm |
Overall Width | 10 mm |
Outside Diameter | 68 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Max. Pressure | 7 psi |
Spring Reinforcement | Yes |
Number of Lips | 2 |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Maximum Temperature | 250 Degrees F |
Spring Type | Garter |
System of Measurement | Metric |
Maximum Surface Speed | 999 mps |
Contact Type | Contact Seal |
Case Coating | None |
Standards | DIN 3760 |
Minimum Temperature | -40 Degrees F |
Maximum Pressure | 7 psi |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 50 mm, Outside Diameter 68 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (5406)
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 3/4"-16 Thread (PB-SFFX-0808)
- TB WOODS G-Flex Grid Coupling, Horiz, Cover Kit, 1080T10 (1080T10CK)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1 Rod (400506)
- DDS Shaft Seal, 50 x 68 x 9 mm., TC, Nitrile Rubber (50689TC)
- DDS Shaft Seal, SA, 50mm ID, Nitrile Rubber (506812SA)
- DDS Shaft Seal, 50 x 68 x 8 mm., TC, Nitrile Rubber (50688TC)
- DDS Shaft Seal, 34 x 52 x 8 mm., TC, Nitrile Rubber (34528TC)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (408012TC)
- DDS Shaft Seal, 15 x 26 x 7 mm., TC, Nitrile Rubber (15267TC)
- DDS Shaft Seal, SC, 66.6mm ID, Nitrile Rubber (66.691.9513SC)
- Dds Shaft Seals & Adapters