Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 50 x 65 x 8 mm., Nitrile Rubber
Mfr # 506508TC
Zoro # G6131380
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 50 mm
- Outside Dia. 65 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Product Information
- Brand Dds
- MFR # 506508TC
- Zoro # G6131380
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 65 mm |
Width | 8 mm |
Inside Diameter | 50 mm |
Outside Diameter | 65 mm |
Overall Width | 8 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Max. Pressure | 7 psi |
Case Coating | None |
Minimum Temperature | -40 Degrees F |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Maximum Pressure | 7 psi |
Spring Type | Garter |
Standards | DIN 3760 |
Spring Reinforcement | Yes |
Maximum Temperature | 250 Degrees F |
Number of Lips | 2 |
System of Measurement | Metric |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Contact Type | Contact Seal |
Maximum Surface Speed | 999 mps |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 50 mm, Outside Diameter 65 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (12FFS50)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 10 HP, 230/460V AC Voltage, 215T Frame, 1,762 Nameplate RPM (215TTFCD6527)
- DAMAN Manifold, Parallel Circuit, DO5 Series (AD05P023P)
- CONTINENTAL 3/4" x 250' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY07530-250)
- DDS Shaft Seal, 180 x 220 x 15 mm., SCV, Fluoro Rubber (18022015SCV)
- DDS Shaft Seal, TC, 30mm ID, Nitrile Rubber (304309TC)
- DDS Shaft Seal, TC, 19mm ID, Nitrile Rubber (193208TC)
- DDS Shaft Seal, 80mm I. D., 100mm O. D., 12mm W (8010012TC)
- DDS Shaft Seal, 30 x 43 x 8 mm., TC, Nitrile Rubber (30438TC)
- DDS Shaft Seal, 55mm I. D., 65mm O. D., 10mm W (556510TC)
- SKF Shaft Seal, 50 x 90 x 8 mm., CRW1, Fluoro Rubber (50X90X8 CRW1 V)
- Dds Motor Supplies