Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 49.21mm I. D., 79.37mm O. D.
Mfr # 49.2179.3712.7SB
Zoro # G5908922
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 49.21 mm
- Outside Dia. 79.37 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Product Information
- Brand Dds
- MFR # 49.2179.3712.7SB
- Zoro # G5908922
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 49.21 mm |
Outside Dia. | 79.37 mm |
Width | 7 mm |
Outside Diameter | 3.125 in |
Inside Diameter | 1.937 in |
Overall Width | 0.276 in |
Description
Rotary Shaft Seal, Design Code SB, Inside Diameter 1.937 in, Outside Diameter 3.125 in, Overall Width 0.276 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element Kit, 5 Microns (PS702P)
- CLIMAX METAL PRODUCTS 12mm X 12mm ID Split Metric Clamp Coupling, Stl, Bo (MISCC-12-12)
- BAILEY HYDRAULICS Universal Joint Assemblies 3/4’’ Id, 1000 Rpm, 800 Lbs, 5"Length (133014)
- WEATHERHEAD Hose Adapter, 1/8", NPTF, 1/8", NPTF (3600X2)
- DDS Shaft Seal, SC, 16mm ID, Nitrile Rubber (163007SC)
- DDS Shaft Seal, TB, 42mm ID, Nitrile Rubber (425807TB)
- DDS Shaft Seal, 88mm I. D., 126mm O. D., 12mm W (8812612SC)
- DDS Shaft Seal, 28 x 37 x 4 mm., Nitrile Rubber (283704VC)
- DDS Shaft Seal, 60mm I. D., 90mm O. D., 12mm W (609012TC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.441.276.35TC)
- DDS Shaft Seal, 140 x 170 x 12 mm., Nitrile Rubber (14017012TC)
- Dds Shaft Seals & Adapters