Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 48 x 65 x 7 mm., Nitrile Rubber
Mfr # 486507TC
Zoro # G6131505
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 48 mm
- Outside Dia. 65 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Product Information
- Brand Dds
- MFR # 486507TC
- Zoro # G6131505
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 48 mm |
Outside Dia. | 65 mm |
Width | 7 mm |
Inside Diameter | 48 mm |
Overall Width | 7 mm |
Outside Diameter | 65 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Max. Pressure | 7 psi |
Maximum Temperature | 250 Degrees F |
Maximum Pressure | 7 psi |
Number of Lips | 2 |
Case Coating | None |
System of Measurement | Metric |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Minimum Temperature | -40 Degrees F |
Contact Type | Contact Seal |
Spring Reinforcement | Yes |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Maximum Surface Speed | 999 mps |
Standards | DIN 3760 |
Spring Type | Garter |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 48 mm, Outside Diameter 65 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Y-Connector, Composite, 5/32" Tube, 250 psi (85310-53)
- OETIKER Grip Clamp, SS, 0.563-0.689in.Open, PK100 (16707872-100GRAG)
- MILTON J.I.C 1/2"x20 Slip Sleeve Constant Bleed (C1014)
- WESTWARD Fitting Cap, PP, 1-21/32" L, Black, PK10 (52NZ42)
- DDS Shaft Seal, 35 x 56 x 8 mm., TC, Nitrile Rubber (35568TC)
- DDS Shaft Seal, 12 x 35 x 7 mm., SC, Nitrile Rubber (12357SC)
- DDS Shaft Seal, TC, 4.5in ID, Nitrile Rubber (114.3152.412.7TC)
- DDS Shaft Seal, 55 x 85 x 8 mm., Nitrile Rubber (558508TC)
- DDS Shaft Seal, VG, 9mm ID, Nitrile Rubber (091302VG)
- DDS Shaft Seal, 20 x 42 x 7 mm., Nitrile Rubber (204207TC)
- DDS Shaft Seal, 40 x 62 x 10 mm., TC, Nitrile Rubber (406210TC)
- Dds Motor Supplies