Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 48 x 62 x 8 mm., Nitrile Rubber
Mfr # 486208TC
Zoro # G6131520
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 48 mm
- Outside Dia. 62 mm
- Lip Material Nitrile Rubber
- Design Code TC
Product Information
- Brand Dds
- MFR # 486208TC
- Zoro # G6131520
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 48 mm |
Outside Dia. | 62 mm |
Width | 8 mm |
Inside Diameter | 48 mm |
Outside Diameter | 62 mm |
Overall Width | 8 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Max. Pressure | 7 psi |
System of Measurement | Metric |
Spring Reinforcement | Yes |
Contact Type | Contact Seal |
Standards | DIN 3760 |
Number of Lips | 2 |
Minimum Temperature | -40 Degrees F |
Maximum Pressure | 7 psi |
Maximum Surface Speed | 999 mps |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Maximum Temperature | 250 Degrees F |
Case Coating | None |
Spring Type | Garter |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 48 mm, Outside Diameter 62 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3/4 HP, 230VAC, Altivar (ATV12H055M2)
- RED LION CONTROLS Magnetic Pickups, 0.75" Cylindrical (LMPC0000)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, Low Base, Setscrew, #VPLS119 (VPLS119)
- RULAND Shaft Collar, Clamp, 2Pc, 19mm, 303 SS (MSP-19-SS)
- DDS Shaft Seal, 40 x 52 x 7 mm., Nitrile Rubber (405207TC)
- DDS Shaft Seal, TC, 0.625in ID, Nitrile Rubber (15.8731.756.35TC)
- DDS Shaft Seal, 17 x 29 x 7 mm., TC, Nitrile Rubber (17297TC)
- DDS Shaft Seal, TC, 45mm ID, Nitrile Rubber (4510010TC)
- DDS Shaft Seal, 70 x 125 x 12 mm., Nitrile Rubber (7012512TC)
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224205TC)
- SKF Shaft Seal, 16 x 24 x 5 mm., HMS4, Nitrile Rubber (16X24X5 HMS4 R)
- Dds Motor Supplies