Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 45mm I. D., 75mm O. D., 12mm W
Mfr # 457512TB
Zoro # G5923981
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 45 mm
- Outside Dia. 75 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Hardness 45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Product Information
- Brand Dds
- MFR # 457512TB
- Zoro # G5923981
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 45 mm |
Outside Dia. | 75 mm |
Width | 12 mm |
Inside Diameter | 45 mm |
Outside Diameter | 75 mm |
Overall Width | 12 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TB |
Max. Pressure | 7 psi |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Maximum Temperature | 250 Degrees F |
Spring Type | Garter |
Number of Lips | 2 |
Standards | DIN 3760 |
Minimum Temperature | -40 Degrees F |
Contact Type | Contact Seal |
Maximum Surface Speed | 999 mps |
Spring Reinforcement | Yes |
Maximum Pressure | 7 psi |
System of Measurement | Metric |
Case Coating | None |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Description
Rotary Shaft Seal, Design Code TB, Inside Diameter 45 mm, Outside Diameter 75 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 1" Bore (UELPL-1M)
- MILTON Brass Tee, 3/8" FNPT (S-655-1)
- BESTORQ CX155 Cogged Belt, 159 in Outside Length, 7/8 in Top Width, 1 Ribs (CX155)
- TOMPKINS Hydraulic Fitting-Flange16FL C62 SHIPPING PLATE (SPX-16)
- DDS Shaft Seal, 45 x 75 x 8 mm., TC, Nitrile Rubber (45758TC)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (IN28.5741.277.93SC)
- DDS Shaft Seal, 12 x 20 x 4 mm., TC, Nitrile Rubber (12204TC)
- DDS Shaft Seal, 35 x 47 x 7 mm., Nitrile Rubber (354707TC)
- DDS Shaft Seal, 62mm I. D., 80mm O. D., 10mm W (628010SC)
- DDS Shaft Seal, 55mm I. D., 85mm O. D., 8mm W (55858TC)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (406307TC)
- Dds Motor Supplies